SNR 29422E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29422.E
See technical informationReferences
SNR:29422E
Rubix:204A6554
Manufacturer :29422.E
EAN:3413520619268

Product details : SNR 29422E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 73 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 608.79 excl. VAT
/ Each
£ 730.55 incl. VAT
- Delivery usually within ( 3 ) days
