References
Festo:NPFC-R-G38-G14-F
Rubix:263A6019
Manufacturer :8069221
EAN:4052568297596

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069221 REDUCING SOCKET NPFC-R-G38-G14-F
Reducing Sleeve
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 |
| Max. service pressure | 50 bar |
| Profile | npfc-r |
| Connection 2 | g 3/8 |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ 10 pieces
£ 28.44 incl. VAT
- Delivery usually within ( 2 ) days