References
Bahco:59S/TW4
Rubix:401A7472
EAN:7314150199693

Product details : BAHCO 59S/TW4 5XBITS TRI-WING4 25MM 1/4 ST
For TRI-WING security head screws
For use with on tamper resistant screws in electronic products
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
In plastic box of 5 pieces
For use with on tamper resistant screws in electronic products
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
In plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bits for Tri-Wing Head Screws 25 mm - 5 Pcs/Plastic Box
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 25 mm |
| Model | 59s/tw4 |
| Material | high-quality alloy steel |
| Drive Type | 1/4 din 3126-c 6,3 / iso 1173 (style c 6,3) |
| Coating | zinc phosphate |
Show UNSPSC/ECL@SS
£ 32.03 excl. VAT
/ Each
£ 38.44 incl. VAT
- Delivery usually within ( 14 ) days
