References
Bahco:59S/125PH1-2P
Rubix:401A6940
EAN:7314150260553



Product details : BAHCO 59S/125PH1-2P 2XBITS PH1 125MM 1/4 STANDARD
For Phillips head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces or plastic bag of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces or plastic bag of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Height | 125 mm |
| Model | 59s/125ph1-2p |
| Size | ph1 |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ Each
£ 18.36 incl. VAT
- Delivery usually within ( 14 ) days
