References
Bahco:64A/PZ1
Rubix:401A6510
EAN:7314150198603

Product details : BAHCO 64A/PZ1 BIT PZ1 25MM 1/4 DRIVE ACR
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For Pozidriv head screws
Recommended for tasks requiring reduction of the cam-out effect, avoiding the erosion of the bit-screws
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Surface coated finish with clear lacquer for rust protection
Available in blister card of 2 pieces and plastic box of 10 pieces
For Pozidriv head screws
Recommended for tasks requiring reduction of the cam-out effect, avoiding the erosion of the bit-screws
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Surface coated finish with clear lacquer for rust protection
Available in blister card of 2 pieces and plastic box of 10 pieces
Strengths
1/4" ACR Torsion Screwdriver Bits for Pozidriv Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Height | 25 mm |
| Model | 64a/pz1 |
| Material | high-grade alloy steel |
| Size | 25 mm |
| Drive Type | 1/4 (din 3126-c6.3, iso 1173) |
| Coating | transparent lacquer (rust protection) |
Show UNSPSC/ECL@SS
£ 15.90 excl. VAT
/ Each
£ 19.08 incl. VAT
- Delivery usually within ( 14 ) days
