References
Bahco:7400TORX-E12
Rubix:401A5511
EAN:7314153003072

Product details : BAHCO 7400TORX-E12 SOCKET 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/8" Square Drive Sockets with TORX® Profile
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | torx profile |
| Imprint size | e12 |
| Blade length | 10 mm |
| Length | 31 mm |
| Finishing | glossy |
Show UNSPSC/ECL@SS
£ 11.46 excl. VAT
/ Each
£ 13.75 incl. VAT
- Delivery usually within ( 14 ) days
