References
Draper:46540
Rubix:156A1806
Manufacturer :46540


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | slot: 2.5, 4.0, 5.5, 6.5 mm; pozidriv: no.1, no.2 |
| Blade length | 150 mm |
Product details : DRAPER 46540 INSULATED SCREWDRIVER SET WITH MAINS TESTER 7PCS
VDE approved fully insulated screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. S2 steel blades hardened, tempered and chemically blacked.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | slot: 2.5, 4.0, 5.5, 6.5 mm; pozidriv: no.1, no.2 |
| Blade length | 150 mm |
| Finishing | gunmetal |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Delivery usually within ( 7 ) days