References
Wera:05028220001
Rubix:2527242
EAN:4013288004765

Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 4,5 mm |
| Blade length | 125 mm |
Product details : WERA 028220 395 NUTSPINNER 4.5/125 K'FORM+
Wera 300 Series Nutspinner for hexagon headed bolts, nuts and screws.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Applications
Use: hex screw
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4,5 mm |
| Blade length | 125 mm |
| Length | 223 mm |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- Delivery usually within ( 5 ) days