References
Draper:64367
Rubix:382A5356
Manufacturer :64367
EAN:5010559643677


Product details : DRAPER 64367 XP1000 2.5X75MM P/S S/DRIVER
XP1000®, patented dual-layer insulated sheath, which makes any damage highly visible. Individually tested to 10,000V, suitable for working on live circuits of 1,000V AC and 1,500V DC. Ergonomic soft grip bi-material handle allows free spinning in the palm of your hand to quickly tighten screws, but also allows transfer of torque when needed. Designed with flat sides to prevent them from rolling. SCVM steel blades hardened, tempered and chemically blackened with precision-machined tip for exact fit to prevent screw damage.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 2.5mm |
| Blade length | 75 mm |
| Length | 75 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 7 ) days
