Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO 6712R SOCKET SET 1/4
BAHCO 6712R SOCKET SET 1/4
BAHCO HEX SOCKET SET 1/4 INCH DRIVE METRIC 12 PIECE SET 6712R
References
bahco:
6712R
rubix:
042700
ean:
7314151838225
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6712R SOCKET SET 1/4
drive metric hex socket set
Technical specifications
Attributes
Logistic Weight
900
g
Number of elements
12
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.03
excl. VAT
/
Each
£
168.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM IMPERIAL 440.JU9 COMBINATION SPANNER SET 1/4 - 3/4 BOX 9 PC SET
STAHLWILLE 16 SERIES COMBI SPANNER OPEN-BOX SMALL 3.2 - 5MM 5 PCE SET
BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
STAHLWILLE 96430101 DOUBLE ENDED FLEXI-JOINT SPANNERS SET 8X9-20X20MM
BAHCO 1RZ/SH8 1RZ SET 8PCS5/16-3/4
BAHCO 1320RZ-1/4-5/16 RATCHET WRENCH DOUBLE FLAT
ROEBUCK IMPERIAL COMBINATION SPANNER WHITWORTH SET OF 7
BRITOOL EXPERT 8PC O/S RING WRENCH MOD 6-22MM
FACOM 440.JP8PB COMBINATION WRENCH SET 8 PIECES ( TO 19 MM) HOLDER
BAHCO 1320RM-10-11 RATCHET WRENCH DOUBLE FLAT
BAHCO S106 SOCKET SET 1/4 INCH AND 1/2 DRIVE 106 PIECE
FACOM 75.J9PB ANGLED-SOCKET WRENCH (6 X 6 POINTS) SET 9 PIECES (8 TO 1
BAHCO 111Z/11T COMBINATION WRENCH SET
BAHCO 6708DMB 1/4 DEEP SOCKET SET ON RAILS
BAHCO SBSL25 SOCKET SET 1/4IN BLISTER 25 PCE