STAHLWILLE 16 SERIES COMBI SPANNER OPEN-BOX SMALL 3.2 - 5MM 5 PCE SET
16 series combination spanners, OPEN-BOX, small
See technical informationSee documentsReferences
Stahlwille:96400902
Rubix:2018245
EAN:4018754080694
Documents
Product details : STAHLWILLE 16 SERIES COMBI SPANNER OPEN-BOX SMALL 3.2 - 5MM 5 PCE SET
Set of 5 in plastic-wallet: 3.2, 3.5, 4, 4.5, 5mm
Technical specifications
Attributes
| Number of elements | 5 |
|---|
Show UNSPSC/ECL@SS
£ 56.24 excl. VAT
/ Each
£ 67.49 incl. VAT
- Usually arrives within 14 working days


