BAHCO SBSL25 SOCKET SET 1/4IN BLISTER 25 PCE
1/4" Square Drive Socket Set with Metric Hex Profile and Screwdriver Bits/Bit Holder
See technical informationReferences
Bahco:SBSL25
Rubix:80232918
EAN:7314153015853


Technical specifications
| Number of elements | 25 |
|---|---|
| Square drive adapter | 1/4' vierkant (vierkantaandrijving) '' |
Product details : BAHCO SBSL25 SOCKET SET 1/4IN BLISTER 25 PCE
- 12-Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
- One 1/4" compact length ratchet, quick release, 60 teeth/6° action angle, 125 mm
- Two 1/4" bits, PH2
- Two hex bits: 5 and 6 mm
- Six TORX® bit: T10, 15, 20, 25, 30 and 40
- One 1/4" bit holder with locking spring
- One 1/4" wobbler extension bar, 100 mm
- Matte finish
- High-performance alloy steel
- SB: Retail pack
- Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
- Quick socket release button on ratchet
- Case: High density polythene (HDPE), 35 mm x 165 mm x 85 mm, SPAR-CASE-A6
- Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Number of elements | 25 |
| Square drive adapter | 1/4' vierkant (vierkantaandrijving) '' |
| Model | sbsl25 |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Delivery usually within ( 14 ) days