References
Bahco:K8901Z-1.1/4
Rubix:401A7903
EAN:7314151844783


Technical specifications
| Square drive adapter | 3/4 vierkant (aandrijving) '' |
|---|---|
| Diameter | 31.75 mm |
| Length | 54.5 mm |
Product details : BAHCO K8901Z-1.1/4 POWER SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Square drive adapter | 3/4 vierkant (aandrijving) '' |
| Diameter | 31.75 mm |
| Length | 54.5 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1-1/4 '' |
| Finishing | phosphate |
| Weight | 450 g |
Show UNSPSC/ECL@SS
£ 27.38 excl. VAT
/ Each
£ 32.86 incl. VAT
- Delivery usually within ( 14 ) days