Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE INK19-17 17MM IMPACT SOCKET
GEDORE INK19-17 17MM IMPACT SOCKET
Impact wrench socket wrench hex - IN K 19
References
gedore:
IN K 19 17
rubix:
80104658
manufacturer :
6225670
ean:
4010886622568
Technical specifications
Square drive adapter
1/2
''
Diameter
17
mm
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE INK19-17 17MM IMPACT SOCKET
Impact screwdriver bit socket 1/2" 17 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
157
g
Square drive adapter
1/2
''
Diameter
17
mm
Length
50
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.62
excl. VAT
/
Each
£
30.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/2 HEX 13MM 865332
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 18MM
BAHCO A7400DM-13 SOCKET 3/8IN AEROSPACE
BAHCO 8900SM-60 SOCKET 3/4
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 50MM
BAHCO 7800SM-16 SOCKET 1/2
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 33MM
FACOM SOCKET NM.42A
BAHCO 7805SM-32 SOCKET DEEP 1/2IN
BAHCO A7400DZ-19/32 SOCKET 3/8 AEROSPACE
BAHCO A6700DZ-7/32 SOCKET 1/4 AEROSPACE
FACOM J.20 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 20MM
GEDORE K32 38 IMPACT SOCKET 38MM 3/4
ROEBUCK 880178 1/2IN DRIVE SOCKET BI-HEX20MM
"ISS 08W08L 1/2DRV IMPACT SOCKET 1/2"""