References
Bahco:K9501Z-1.1/4
Rubix:401A7503
EAN:7314151844929

Product details : BAHCO K9501Z-1.1/4 POWER SOCKET 1 INCH
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 685 g |
|---|---|
| Length | 62 mm |
| Finishing | phosphate |
| Weight | 560 g |
Show UNSPSC/ECL@SS
£ 42.46 excl. VAT
/ Each
£ 50.95 incl. VAT
- Delivery usually within ( 14 ) days
