References
Gedore:32 36
Rubix:45020401
Manufacturer :6270970
EAN:4010886627099

Product details : GEDORE 32 36 32 3/4DR X 36MM SOCKET 6270970
Socket 3/4" 36 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 448 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 59.5 mm |
| Finishing | chromed |
| Weight | 448 g |
Show UNSPSC/ECL@SS
£ 32.59 excl. VAT
/ Each
£ 39.11 incl. VAT
- Delivery usually within ( 8 ) days
