References
Roebuck:3965000
Rubix:244957
EAN:3660338393488
Documents
Product details : ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 36MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 36 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- In stock: Next day delivery

