Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7805SM-32 SOCKET DEEP 1/2IN
BAHCO 7805SM-32 SOCKET DEEP 1/2IN
BAHCO
References
bahco:
7805SM-32
rubix:
120A4864
ean:
7314153011527
Technical specifications
Length
82.6
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7805SM-32 SOCKET DEEP 1/2IN
1//2
Technical specifications
Attributes
Logistic Weight
520
g
Length
82.6
mm
Finishing
polished
Weight
490
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.57
excl. VAT
/
Each
£
33.08
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK SOCKET 1/2 DRIVE 1.1/8 INCH A/F
FACOM SOCKET NS.7/8A
BAHCO 8900DM-30 3/4 SOCKET BIHEX 30MM
GEDORE 30 18 SOCKET 3/8 HEXAGON MM
FACOM M.2'3/8HA SOCKET M.23/8HA
ROEBUCK 880167 1/2IN DRIVE SOCKET BI-HEX8MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 22MM
FACOM K.26LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 26LA
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
STAHLWILLE 01640012 1/4 INCH DRIVE X 3/16 SOCKET DEEP BI-HEX
"WERA 003499 8790HMA SOCKET 1/4"" DRIVE 15.0/23 ZYKLOP"
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
FACOM R.5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5MM
FACOM SOCKET M.82HA
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-3/16IN AF 30MM