BAHCO SOCKET SET 1/4 INCH DRIVE S290 29 PIECE SET
Bahco 29 Pieces 1/4in Socket Set
High quality S290 socket set from Bahco. This 1/4in Square drive socket set is supplied complete with 29 piece socket and bits. The socket set offers the most popular sizes sockets, a selection of bits and extensions plus a ratchet offering multiple positions. The high performance alloy steel sockets, ratchet and extensions with chrome finish will give the user years of service. The soft grip ratchet in the set also has a quick release button making it easy to use and more productive for the user. Keeping your tools safe and protected, this kit comes in a high density polythene case making it portable too.
• The ratchet wrench comes with a compact sturdy soft grip handle
• Thumb slide direction lever
• 1/4” Square drive
• Made from alloy Steel with a chrome finish
• Labelled with the corresponding items for quick and easy identification
• Reversible ratchet with quick release button
• 280 x 160 x 70mm High density polythene case - Oil and temperature resistant
This socket set is typically used by professional tradesmen, mechanics or those wishing to complete DIY. Socket sets can be used in many situations and professions where a socket is integral to carrying out a specific task revolving around loosening or tightening such as:-
• Maintenance
• Construction
• Home DIY
• Mechanics/Car garages
Logistic Weight | 1295 g |
---|---|
Number of elements | 31 |
Weight | 1300 g |
Finishing | Mat |
In stock: Next day delivery