Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 74AT.JL9 9 PIECE NUT SPINNER
FACOM 74AT.JL9 9 PIECE NUT SPINNER
Forged Socket Wrenches Set
References
facom:
74AT.JL9
rubix:
245A1253
ean:
3662424094538
Technical specifications
Number of elements
9
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM 74AT.JL9 9 PIECE NUT SPINNER
Technical specifications
Attributes
Number of elements
9
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.58
excl. VAT
/
Each
£
178.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
STAHLWILLE 16 SERIES COMBI SPANNER OPEN-BOX SMALL 3.2 - 5MM 5 PCE SET
BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
6 - 32 COMBINATION SPANNER SET
FACOM METRIC OPEN END SPANNER SET 8-24MM 44.JE8 8 PIECE
BAHCO S4RM/5T RATCHET WRENCH DOUBLE FLAT SET
FACOM 55A.JD8T 55A OFFSET RING SPANNER SET JD8T
10 PIECE 12 POINT COMBINATION WRENCH SET IN PORTABLE RACK - METRIC
BAHCO 1952M/26T COMBINATION WRENCH SET
STAHLWILLE 7/05 COMBINATION RATCHETING SPANNER SET 5 PIECE 96411705
STAHLWILLE 96400306 10 DOUBLE OPEN ENDED SPANNER SET 6 - 32
BAHCO 1952M/14T COMBINATION WRENCH SET
GEDORE 6104880 SPANNER SET
BAHCO 111Z/11T COMBINATION WRENCH SET
BRITOOL EXPERT COMBINATION WRENCH 6 - 24MM MOD TRAY 16 PIECE SET
FACOM SET OF WRENCH 70A.JN6