"WERA 004525 BELT A DEEP 1 SOCKET SET 1/4"" DRIVE 9PC"

Socket Set

See technical informationSee documents

References

Wera:05004525001
Rubix:270A4662
Manufacturer :05004525001
EAN:4013288210371
brand logo

Technical specifications

Number of elements9

Documents

Product details : "WERA 004525 BELT A DEEP 1 SOCKET SET 1/4"" DRIVE 9PC"


Robust textile belt in the typical Wera design with 9 long 1/4"manual and machine socket inserts (non-impacting) in a confined space. A smoother turning mechanism ensures a secure holding and easy removal of sockets. Includes snap hook for attaching to belt loops or bags. With fleece backing and hook and loop fastener strips for easy attachment e. g. on wall, shelf, workshop trolley or the Wera 2go tool transport system. Long 1/4" manual and mechanical socket wrench inserts (ISO 2725 part 3) from Wera for use in manual and machine operation (non-impacting) even with low-lying screwdriver and protruding threaded rods. With "Take it easy" tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. With hexagonal profile and ball-catching groove. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle. For external hexagonal bolts and sockets.

Strengths

•9-piece socket set on a robust textile belt, 1/4"
Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
Long 1/4" socket for low-profile-fitting screw connections in tight construction spaces and for protruding threaded rods
Hexagonal profile enables precise and profile-preserving screwdriver with high power transmission
With Take it easy tool finder: colour coding by size

Technical specifications


Attributes
Number of elements9
£ 47.86 excl. VAT
/ Each
£ 57.43 incl. VAT
  • Delivery usually within ( 5 ) days