Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO 6M/S8 OPEN END WRENCH SET
BAHCO 6M/S8 OPEN END WRENCH SET
Open jaw spanner set
References
bahco:
6M/S8
rubix:
042199
ean:
7314151832483
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6M/S8 OPEN END WRENCH SET
Conform to DIN3110/ISO1085, 15° angle.
Technical specifications
Attributes
Logistic Weight
860
g
Number of elements
8
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.36
excl. VAT
/
Each
£
70.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SL.DBOX112PB 1/2 IN. DBOX SOCKET AND PEAR-HEAD RATCHET SET 21 PC
BAHCO S240AF SOCKET SET 1/2IN INCH SIZES 24PCE
GEDORE COMBINATION SPANNER OFFSET METRIC SET 1 B-026
GEDORE 8-32MM SPANNER SET 1 B-020
FACOM 440.JE16T COMBINATION WRENCH SET 8 - 22MM ROLL 16 PIECE SET
BAHCO S560-PROMO SOCKET SET 1/4IN & 1/2IN 56PCE
BAHCO K8901M/8 IMPACT SOCKET SET 3/4
WERA 005531 8100 SB 13 ZYKLOP COMFORT RATCHET SET IMPERIAL 11PC
BAHCO DD/S10 IMPACT DEEP SOCKET SET 1/2
ROEBUCK SET OF 10 OPEN ENDED WRENCH SPANNERS 865252
ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
BAHCO 111M/26T COMBINATION WRENCH SET
BRITOOL EXPERT DOUBLE-OPEN END WRENCH METRIC SET 8 PIECE
FACOM METRIC OPEN END SPANNER SET 8-24MM 44.JE8 8 PIECE
GEDORE 2-8 DOUBLE ENDED RING SPANNERS 8 PIECE SET 6-22MM