Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
ROEBUCK OPEN ENDED SPANNER 6-19MM 7 PIECE SET
ROEBUCK OPEN ENDED SPANNER 6-19MM 7 PIECE SET
Open jaw spanner sets
References
roebuck:
4972180
rubix:
248263
Technical specifications
Number of elements
7
Product details
Technical specifications
Product details : ROEBUCK OPEN ENDED SPANNER 6-19MM 7 PIECE SET
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Supplied in a PVC wallet.
Technical specifications
Attributes
Number of elements
7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.51
excl. VAT
/
Each
£
53.41
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1 B-080 OFFSET COMBI SPANNER SET METRIC
GEDORE 12PCCOMBISPANNER SET 7-0112
BAHCO 1931Z-3/16 OPEN END WRENCH
WERA 073290 JOKER WRENCH RATCHET COMBI SET SB 4PC
FACOM SET OF WRENCH 70A.JE5T
BRITOOL EXPERT STUBBY RATCHET WRENCH 7 PIECE SET
S160 - PROMO BAHCO S160 SOCKET SET 1/4IN S-BMC
"WERA 004525 BELT A DEEP 1 SOCKET SET 1/4"" DRIVE 9PC"
SILVERLINE MS134 CONTRACTOR SERVICE CABINET KEY
STANLEY 4-94-646 6 PIECE COMBINATION WRENCH SET
BAHCO 2M/S8 RING WRENCH SET
FACOM 440.JE11 COMBINATION WRENCH SET 7 - 19MM 11 PIECE SET
FACOM SET OF WRENCH 70A.JN6
STAHLWILLE 7/05 COMBINATION RATCHETING SPANNER SET 5 PIECE 96411705
FACOM SET OF WRENCH 34.JU13T