BAHCO S290-PROMO SOCKET SET 1/4IN 29 PCS


BAHCO SOCKET SET 1/4 INCH DRIVE S290 29 PIECE SET

References
bahco:S290-PROMO
rubix:269A5995
brand logo
brand logo
Technical specifications
Number of elements53
See all Specifications

Product details : BAHCO S290-PROMO SOCKET SET 1/4IN 29 PCS


• 12-Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
• One 1/4" ratchet, quick release, 60 teeth/6° action angle
• Three 1/4" Phillips socket drivers: PH1, PH2 and PH3
• Three 1/4" slotted socket drivers: 4, 5.5 and 7 mm
• Five 1/4" hex socket drivers, 3, 4, 5, 6 and 8 mm
• One 1/4" extension bar, 50 mm/2"
• One 1/4" extension bar, 150 mm/6"
• One 1/4" sliding T-bar, 100 mm/4"
• One 1/4" universal joint
• One 1/4" spinner with two-component handle
• Two removable three-section plastic box with lid
• Matte finish
• High-performance alloy steel
• Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
• Quick socket release button on ratchet
• Case: High density polythene (HDPE)
• Standards: ISO 1174 and DIN 3120

Strengths

• The ratchet wrench comes with a compact sturdy soft grip handle
• Thumb slide direction lever
• 1/4” Square drive
• Made from alloy Steel with a chrome finish
• Labelled with the corresponding items for quick and easy identification
• Reversible ratchet with quick release button
• 280 x 160 x 70mm High density polythene case - Oil and temperature resistant

          

Applications

This socket set is typically used by professional tradesmen, mechanics or those wishing to complete DIY. Socket sets can be used in many situations and professions where a socket is integral to carrying out a specific task revolving around loosening or tightening such as:-
• Maintenance
• Construction
• Home DIY
• Mechanics/Car garages

Technical specifications


Attributes
Number of elements53
Weight1300 g
Finishingmat
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ Each
£ 41.94 incl. VAT
  • Usually arrives within 14 working days