FACOM 467.ADAPT10-19 2X ADAPTORS FOR 10MM WRENCHES/19 MM WRENCHES


Set of 2 adapters for 1/4" and 1/2" square wrenches

References
facom:467.ADAPT10-19
rubix:395A5345
ean:3148518296878
brand logo
brand logo
Technical specifications
Number of elements2
See all Specifications

Product details : FACOM 467.ADAPT10-19 2X ADAPTORS FOR 10MM WRENCHES/19 MM WRENCHES


Set of 2 adapters for 1/4" and 1/2" square wrenches
- 1 adapter allows your 10 mm ratchet to be used with 1/4" square sockets and 1/4" hex bits.
- 1 adapter allows your 19 mm ratchet to be used with 1/2" square sockets.

Technical specifications


Attributes
Logistic Weight64 g
Packaged dimensions (D x W x H)40x20x20 mm
Package weight64 g
Number of elements2
FinishingSatin/Chrome
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ Each
£ 19.44 incl. VAT
  • Usually arrives within 14 working days