BAHCO S560-PROMO SOCKET SET 1/4IN & 1/2IN 56PCE


1/4'' and 1/2'' socket set

References
bahco:S560-PROMO
rubix:269A5989
brand logo
brand logo
Technical specifications
Number of elements57
See all Specifications

Product details : BAHCO S560-PROMO SOCKET SET 1/4IN & 1/2IN 56PCE


• 12-Piece 1/4" bi-hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
• 10 1/4" bi-hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
• 13-Piece 1/2" bi-hex sockets 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30 and 32 mm
• Three 5/16" TORX® bits: T45, T50 and T55
• One 1/4" magnetic adaptor
• Two 1/4" extension bars, 50 mm/2" and 100 mm/4"
• One 1/4" sliding T-bar, 100 mm/4"
• One 1/4" universal joint
• One 1/4" spinner with two-component handle
• One 1/4" bit holder
• One 1/4" bit adaptor
• Two 1/2" extension bars, 125 mm/5" and 250 mm/10"
• One 1/2" universal joint
• One 1/2" spark plug hex socket, 21 mm (13/16")
• One 1/2" T-adaptor
• One 1/2" x 5/16" bit holder
• Three hexagon L-keys: 1.5, 2 and 2.5 mm
• One 1/4" ratchet, quick release, 72 teeth/5° action angle, slim head
• One 1/2" ratchet, quick release, 72 teeth/5° action angle, slim head
• Matte finish
• High-performance alloy steel
• Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
• Quick socket release button on ratchet
• Case: High density polythene (HDPE)
• Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
Number of elements57
FinishingMat
Show UNSPSC/ECL@SS
£ 79.95 excl. VAT
/ Each
£ 95.94 incl. VAT
  • Usually arrives within 14 working days