References
Expert:E110961
Rubix:2527114
EAN:3258951109618

Product details : EXPERT RATCHET PODGER SPANNER 17X19MM
- Special assembly / disassembly of scaffolding.
- 32-teeth mechanism.
- Change of direction by recessed and protected inverter.
- Double-sided mechanism gives two sizes per wrench:
E110961: 17 x 19 mm.
E110962: 21 x 22 mm.
- Finishing Zinc
Characteristics:
EAN: 3258951109618
B [mm]: 40.7
C [mm]: 17
C1 [mm]: 50
L [mm]: 309
Pack: 1
[g]: 430
- 32-teeth mechanism.
- Change of direction by recessed and protected inverter.
- Double-sided mechanism gives two sizes per wrench:
E110961: 17 x 19 mm.
E110962: 21 x 22 mm.
- Finishing Zinc
Characteristics:
EAN: 3258951109618
B [mm]: 40.7
C [mm]: 17
C1 [mm]: 50
L [mm]: 309
Pack: 1
[g]: 430
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 23.42 excl. VAT
/ Each
£ 28.10 incl. VAT
- In stock: Next day delivery