References
Bahco:SB6700SM-12
Rubix:401A5913
EAN:7314150104406


Technical specifications
| Square drive adapter | 01.04.2026 '' |
|---|---|
| Diameter | 12 mm |
| Length | 24.7 mm |
Product details : BAHCO SB6700SM-12 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Strengths
1/4" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Square drive adapter | 01.04.2026 '' |
| Diameter | 12 mm |
| Length | 24.7 mm |
| Square | 15 mm |
| Diameter (inch) | 0.47 '' |
| Finishing | nickel/chrome |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- Delivery usually within ( 14 ) days