References
Bahco:7805DM-23
Rubix:401A5708
Manufacturer :7805DM-23
EAN:7314150313532



Product details : BAHCO 7805DM-23 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 23 mm |
| Length | 82.6 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.91 '' |
| Finishing | glossy |
| Weight | 260 g |
Show UNSPSC/ECL@SS
£ 22.17 excl. VAT
/ Each
£ 26.60 incl. VAT
- Delivery usually within ( 14 ) days
