GEDORE D 20 5,5 5.5MM SOCKET D20-5.5


Cap 12-side UD-profile D 20

References
gedore:D 20 5,5
rubix:133A6934
manufacturer :1802402
ean:4010886852798
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter5.5 mm
Length25 mm
See all Specifications

Product details : GEDORE D 20 5,5 5.5MM SOCKET D20-5.5


Socket 1/4" 5.5 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight12 g
Square drive adapter1/4 ''
Diameter5.5 mm
Length25 mm
FinishingChromed
Weight12 g
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
  • Usually arrives within 14 working days