References
Bahco:SB7409M-10
Rubix:401A5766
Manufacturer :SB7409M-10
EAN:7314150241439




Technical specifications
| Square drive adapter | 3/8' vierkant (aandrijving) voor 6-kant inbus-/hex-schroeven; iso 1174 / din 3120 '' |
|---|---|
| Diameter | 10 mm |
| Length | 50.5 mm |
Product details : BAHCO SB7409M-10 SOCKET DRIVER 3/8 HEX
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkant (aandrijving) voor 6-kant inbus-/hex-schroeven; iso 1174 / din 3120 '' |
|---|---|
| Diameter | 10 mm |
| Length | 50.5 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.39 '' |
| Finishing | polished |
| Weight | 54 g |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Delivery usually within ( 14 ) days