Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 16MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 16MM
1/2" drive deep metric sockets
References
roebuck:
4981772
rubix:
046453
ean:
3660338484070
Technical specifications
Square drive adapter
1/2Ā
''
Diameter
16Ā
mm
Length
78Ā
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 16MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2Ā
''
Diameter
16Ā
mm
Length
78Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.55
excl. VAT
/
Each
Ā£
12.66
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 24MM
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 33MM
FACOM R.9LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 9MM
"ISS BH1209 9/16 BI-HEX 3/4"" SQUARE DRIVE"
BAHCO 8900SM-32 SOCKET 3/4
BAHCO 6700SM-7 SOCKET 1/4
BAHCO 8900SM-50 SOCKET 3/4
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
ROEBUCK SOCKET 3/8 DRIVE HEX 7/16 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 1 INCH A/F
GEDORE 9/32AF 1/4DR SOCKET 20
GEDORE 36MM 1DRIMPSOCKET K 21 L 36
GEDORE 8MM 1/4DRDHEX SOCKET D 20 8
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 24MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 41MM