M.HA - Sockets 1" hex metric
Square drive adapter | 1 '' |
---|---|
Diameter | 58.3 mm |
Length | 92 mm |
Logistic Weight | 1587 g |
---|---|
Packaged dimensions (D x W x H) | 91x86x86 mm |
Package weight | 1587 g |
Square drive adapter | 1 '' |
Diameter | 58.3 mm |
Length | 92 mm |
Usually arrives within 14 working days