References
Bahco:4629-4.0
Rubix:401A6640
Manufacturer :4629-4.0
EAN:7314150465347




Technical specifications
| Total length | 75 mm |
|---|---|
| Drilling diameter | 4 mm |
| Length of cut | 39 mm |
Product details : BAHCO 4629-4.0 MULTI-PURPOSE DRILL BIT 4.0MM
The multi-purpose drill bits allows users to carry fewer bits for construction work as one bit can be used for many applications
For precision drilling in tiles, natural stone, wood with nails and plastics
PGM certification ensures good quality, precise tolerances and firm grip in the chuck
Centred tip provides stable fixation for hand-held operation and improved guidance while drilling
Best results are achieved using low rpm
Only for rotary operation with a power drill
Cylindrical shank
Packed in plastic tube with hanger
For precision drilling in tiles, natural stone, wood with nails and plastics
PGM certification ensures good quality, precise tolerances and firm grip in the chuck
Centred tip provides stable fixation for hand-held operation and improved guidance while drilling
Best results are achieved using low rpm
Only for rotary operation with a power drill
Cylindrical shank
Packed in plastic tube with hanger
Technical specifications
Attributes
| Total length | 75 mm |
|---|---|
| Drilling diameter | 4 mm |
| Length of cut | 39 mm |
| Body material | carbide |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
- Delivery usually within ( 14 ) days