References
Draper:48221
Rubix:80112339
Manufacturer :48221




Technical specifications
| Total length | 78 mm |
|---|---|
| Drilling diameter | 10 mm |
| Body material | steel |
Product details : DRAPER 48221 TGDSET 8 PIECE TILE GLASS DRILL SET
The Draper Tile and Glass Series are precise drill bits with a spear-shaped tip designed for drilling tiles, ceramics, marble, glass and mirrors. Made from carbon steel with a professionally ground tungsten carbide tip for a faster cut and longer service life. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Total length | 78 mm |
|---|---|
| Drilling diameter | 10 mm |
| Body material | steel |
| Type of tail | round |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
- Delivery usually within ( 7 ) days