References
Bahco:9656-SET-6
Rubix:401A6536
Manufacturer :9656-SET-6
EAN:7314150486953
Product details : BAHCO 9656-SET-6 SPEED CUT DRILL SET 6P 16-32
Three cutting spurs for faster, cleaner holes, less breakout, and longer drill life
Full screw-point tip allows bit to self-feed for easy drilling
Tapered tri-flute design for faster chip removal and less jamming
1/4" quick-change shank reduces slipping in standard chucks and is compatible with all 1/4" quick-change chucks, including impact drills
Designed for the best drilling experience in all types of wood
Size range Ø 16, 18, 20, 22, 25, 32 mm
Length: 150 mm
Full screw-point tip allows bit to self-feed for easy drilling
Tapered tri-flute design for faster chip removal and less jamming
1/4" quick-change shank reduces slipping in standard chucks and is compatible with all 1/4" quick-change chucks, including impact drills
Designed for the best drilling experience in all types of wood
Size range Ø 16, 18, 20, 22, 25, 32 mm
Length: 150 mm
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Total length | 150 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 49.42 excl. VAT
/ Each
£ 59.30 incl. VAT
- Delivery usually within ( 14 ) days


