References
Sandvik Coromant:860.1-1120-035A1-SM 1210
Rubix:319A4451
Manufacturer :7782472
EAN:7323224681347


Technical specifications
| Drilling diameter | 11.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1120-035A1-SM1210 SC DRILLS CORODRILL 7782472
CoroDrill® 860-SM Solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 11.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin coating |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.315 |
| Angle of helix | 28.4 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Machining material | unalloyed steel, low-alloy steels, high-alloy steels, cast steels |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days