References
Bahco:4641-12-200
Rubix:401A8332
Manufacturer :4641-12-200
EAN:7314150383146




Technical specifications
| Total length | 200 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 130 mm |
Product details : BAHCO 4641-12-200 MASONRY - CONCRETE DRILL
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
Technical specifications
Attributes
| Total length | 200 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 130 mm |
| Body material | carbide |
| Type of tail | sds plus |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Delivery usually within ( 14 ) days