BAHCO 4656-22-520 MASONRY-CONCRETE DRILL SDS MAX

Bahco

See technical information
References
Bahco:4656-22-520
Rubix:401A8342
Manufacturer :4656-22-520
EAN:7314150387236
brand logo

Product details : BAHCO 4656-22-520 MASONRY-CONCRETE DRILL SDS MAX


Immediate centring tip prevents skidding on smooth surfaces
Size range 12 mm to 52 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS max holders

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.91 excl. VAT
/ Each
£ 118.69 incl. VAT
  • Delivery usually within ( 14 ) days