References
Bahco:4652-3 5-110
Rubix:401A8508
Manufacturer :4652-3 5-110
EAN:7314150475223




Technical specifications
| Total length | 110 mm |
|---|---|
| Drilling diameter | 3.5 mm |
| Length of cut | 50 mm |
Product details : BAHCO 4652-35-110 MASONRY-CONCRETE DRILL SDS+ 2C
Immediate centring tip prevents skidding on smooth surfaces
Large rebar chamfers (+35°) prevent side tip damages
Size range 3 mm to 26 mm
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, concrete, natural stone, artificial stone
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Large rebar chamfers (+35°) prevent side tip damages
Size range 3 mm to 26 mm
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, concrete, natural stone, artificial stone
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Drilling diameter | 3.5 mm |
| Length of cut | 50 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Delivery usually within ( 14 ) days