References
Dewalt:DT6678-XJ
Rubix:2592667
EAN:5035048489369

Technical specifications
| Total length | 100 mm |
|---|---|
| Drilling diameter | 6.5 mm |
| Length of cut | 60 mm |
Product details : DEWALT DT6678-XJ 6.5X100MM MASONRY DRILL
Strengths
The innovative Extreme Masonry bit offers excellent quality for all types of masonry work. Lasts up to 2x longer and delivers up to 50% more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.
Unique Carbide Grade- optimum grade maximises durability
Innovative Tip Design - unique design provides an efficient drilling action & reduced walking for greater accuracy
Optimised milled flute for fast drilling and special copper brazing to withstand high temperatures.
Technical specifications
Attributes
| Total length | 100 mm |
|---|---|
| Drilling diameter | 6.5 mm |
| Length of cut | 60 mm |
| Body material | carbide |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 1.77 excl. VAT
/ Each
£ 2.12 incl. VAT
- Delivery usually within ( 7 ) days