References
Bahco:4652-SET-5
Rubix:401A6610
Manufacturer :4652-SET-5
EAN:7314150475377




Technical specifications
| Total length | 160 mm |
|---|---|
| Drilling diameter | 10 mm |
| Length of cut | 100 mm |
Product details : BAHCO 4652-SET-5 MASONRY-CONCRETE DRILL SDS+ 2C
Direct centring tip prevents skidding on smooth surfaces
Large reinforced bevels (+35°) prevent lateral tip damage
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, concrete, natural stone, artificial stone
Fits directly into all hammer drills with SDS-plus or Hilti TE-C drive
Carbide tipped 2-flute cutter with SDS-plus connection
Particularly suitable for drilling dowel holes for fixing
Channel flute provides effective dust removal for increased endurance and reduced heat friction
Large reinforced bevels (+35°) prevent lateral tip damage
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, concrete, natural stone, artificial stone
Fits directly into all hammer drills with SDS-plus or Hilti TE-C drive
Carbide tipped 2-flute cutter with SDS-plus connection
Particularly suitable for drilling dowel holes for fixing
Channel flute provides effective dust removal for increased endurance and reduced heat friction
Technical specifications
Attributes
| Total length | 160 mm |
|---|---|
| Drilling diameter | 10 mm |
| Length of cut | 100 mm |
| Body material | carbide |
| Type of tail | sds plus |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ Each
£ 16.32 incl. VAT
- Delivery usually within ( 14 ) days