References
Bahco:59S/0.5-4.0-3P
Rubix:401A6499
EAN:7314150259212



Product details : BAHCO 59S/0.5-4.0-3P 3XBITS 0.5-4.0 25MM 1/4 STAN
Drive: 1/4" DIN 3126-C 6,3, ISO 1173. Finish: zinc phosphate. Material: high-alloy quality steel, ideal for bits. Application: for all screw applications in trade and industry. Packaged per 3 pieces on blister.
For slotted head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4'' hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 10 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4'' hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 10 pieces
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Height | 25 mm |
| Model | 59s/0.5-4.0-3p |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Delivery usually within ( 14 ) days
