References
Bahco:62TIN/50PH1
Rubix:401A6550
EAN:7314150200504

Product details : BAHCO 62TIN/50PH1 5XBITS PH1 50MM 1/4 TIN
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For Phillips head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Titanium coating for required hardness. Extremely wear resistant
For Phillips head screws
For high volume production and continuous use
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Titanium nitride finish
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Titanium coating for required hardness. Extremely wear resistant
Strengths
1/4" Tin Torsion Screwdriver Bits for Phillips Head Screws 50 mm
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Height | 50 mm |
| Model | 62tin/50ph1 |
| Size | 50 |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ Each
£ 28.44 incl. VAT
- Delivery usually within ( 14 ) days
