References
Bahco:59S/PH2G-3P
Rubix:401A6484
EAN:7314150259250



Product details : BAHCO 59S/PH2G-3P 3XBITS PH2G 25MM 1/4 STANDAR
For Phillips head screws
For use with reduced shaft diameter for drywall construction, trade and industry applications
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces, 2-component plastic box of 30 pieces
For use with reduced shaft diameter for drywall construction, trade and industry applications
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces, 2-component plastic box of 30 pieces
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Height | 25 mm |
| Model | 59s/ph2g-3p |
| Size | 25 mm |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Delivery usually within ( 14 ) days
