References
Bahco:59S/H3-3P
Rubix:401A7262
EAN:7314150201662



Product details : BAHCO 59S/H3-3P X3 BITS HEX325MM 1/4DR STAND
For hexagonal head screws, in metric
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Height | 25 mm |
| Model | 59s/h3-3p |
| Size | 3 mm |
Show UNSPSC/ECL@SS
£ 9.20 excl. VAT
/ Each
£ 11.04 incl. VAT
- Delivery usually within ( 14 ) days
