Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 30MM 1DR D IMP SKT K 21 L 30
GEDORE 30MM 1DR D IMP SKT K 21 L 30
Impact wrench socket 1" 6-sided long model K 21 L
References
gedore:
K 21 L 30
rubix:
133A9869
manufacturer :
6185780
ean:
4010886618578
Technical specifications
Square drive adapter
1
''
Diameter
30
mm
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 30MM 1DR D IMP SKT K 21 L 30
Impact socket 1", long 30 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
1141
g
Square drive adapter
1
''
Diameter
30
mm
Length
100
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.53
excl. VAT
/
Each
£
48.64
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 0811L DEEP IMPACT SOCKET 1/2 INCH DRIVE 11/16 A/F
FACOM S.15LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 15MM
STAHLWILLE 02410044 3/8 INCH DRIVE X 7/8 SOCKET BI-HEX
ROEBUCK 6505659 1/2DR 12PT SOCKET 1.1/4INAF
FACOM K.2'1/4B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/4 A/F
GEDORE 12MM 1/4DR BIHEX SKT D 20 12
ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
BAHCO K8906M-24 3/4 DEEP IMPACT SOCKET 24MM
STAHLWILLE 01640014 1/4 INCH DRIVE X 7/32 SOCKET DEEP BI-HEX
STAHLWILLE 03010021 1/2 INCH DRIVE X 21MM SOCKET BI-HEX
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
ROEBUCK SOCKET 1/4 HEX 7MM 865356
FACOM SOCKET NK.29A
FACOM R.4 R HEX SOCKET 1/4 INCH SQUARE DRIVE 4MM
ROEBUCK 880123 1/4IN DRIVE HEX SOCKET DEEP 11MM