References
Bahco:7805DZ-3/4
Rubix:401A5457
Manufacturer :7805DZ-3/4
EAN:7314150357710



Product details : BAHCO 7805DZ-3/4 SOCKET DEEP 1/2 AF BIHEX
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: ISO 2725-1/1174-1 and DIN 3120
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter (inch) | 3/4 '' |
Show UNSPSC/ECL@SS
£ 19.15 excl. VAT
/ Each
£ 22.98 incl. VAT
- Delivery usually within ( 14 ) days
