Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880175 1/2IN DRIVE SOCKET BI-HEX17MM
ROEBUCK 880175 1/2IN DRIVE SOCKET BI-HEX17MM
1/2" bi-hex sockets metric
References
roebuck:
880175
rubix:
226A8946
ean:
3660338336102
Technical specifications
Square drive adapter
1/2
''
Diameter
17
mm
Length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880175 1/2IN DRIVE SOCKET BI-HEX17MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
17
mm
Length
25
mm
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.23
excl. VAT
/
Each
£
8.68
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Check our products from related categories
STAHLWILLE 1/4 INCH DRIVE X 3MM SOCKET HEXAGON
FACOM SOCKET NS.26A
BAHCO 8900DM-55 SOCKET 3/4
FACOM J.11H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 11MM
ROEBUCK 880251 3/8IN DRIVE HEX /6 POINT 1/2IN A/F SOCKETS
FACOM J.24LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 24MM
ISS E2406 IMPACT EXTENSION 1-1/12IN SQ DR. 6IN
GEDORE 1.5/8AF 1DR IMPSOCKT K 21
FACOM J.12LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 12MM
FACOM SOCKET NKB.21
BAHCO 7800DZ-3/4 SOCKET 1/2
FACOM K.54B K-B SOCKET BI-HEX 3/4 INCH DRIVE 54MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 15MM
ROEBUCK SOCKET 1/2 DRIVE 3/4 WHITWORTH
GEDORE 2-1/4 IMPACT SOCKET K 21 2.1/4AF