FACOM METRIC OPEN END SPANNER SET 8-24MM 44.JE8 8 PIECE
44 - Wrench sets with metric ends
See technical informationReferences
Facom:44.JE8
Rubix:1233882
EAN:3148515302107

Product details : FACOM METRIC OPEN END SPANNER SET 8-24MM 44.JE8 8 PIECE
44 - Wrench sets with metric ends
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 1195 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x70x40 mm |
| Package weight | 1158 g |
| Number of elements | 8 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 86.31 excl. VAT
/ Each
£ 103.57 incl. VAT
- Delivery usually within ( 14 ) days
